Shop All Air Impact Wrenches
Ingersoll-Rand
34 High Torque Impact Wrench
Mfr # IRT2146Q1MAX-6
Zoro # G307878675
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 5500 RPM
- Square Drive Size 3/4'' square
- Features Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency; Steel hammer case stands up to drops and everyday abuse; Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power; Patented one-hand forward/reverse and feather-touch trigger provides maximum control; Pressure gauge improves productivity and prolongs product life; Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding and construction
- Anvil Type - Air Impacts Impact Wrench
- Min Hose Size (in) 45293
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2146Q1MAX-6
- Zoro # G307878675
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4'' square |
Min Hose Size (in) | 45293 |
Details
Free Speed | 5500 RPM |
Features | Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency; Steel hammer case stands up to drops and everyday abuse; Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power; Patented one-hand forward/reverse and feather-touch trigger provides maximum control; Pressure gauge improves productivity and prolongs product life; Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding and construction |
Anvil Type - Air Impacts | Impact Wrench |
Torque Range (Nm) | -2712 |
Power Source | Air Powered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Outside Caliper (17062)
- WIHA 1 Piece Bi-Material Grip Precision Diagonal Cutting Plier Ergonomic, 2-Component Handle (32710)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- INGERSOLL-RAND 12 MAX TOOL (IRT2125QTIMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- INGERSOLL-RAND Air Impact Wrench, 16-5/8 in Overall L (2955B2)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- AIRCAT 1" Composite Pistol Grip Impact Wrench (1600-TH-A1)
- Ingersoll-Rand Air Impact Wrenches