Shop All Air Impact Wrenches
Ingersoll-Rand
34 High Torque Impact Wrench
Mfr # IRT2146Q1MAX-3
Zoro # G707878725
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 5500 RPM
- Square Drive Size 3/4'' square
- Anvil Type - Air Impacts Impact Wrench
- Features Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency; Steel hammer case stands up to drops and everyday abuse; Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power; Patented one-hand forward/reverse and feather-touch trigger provides maximum control; Pressure gauge improves productivity and prolongs product life; Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding and construction
- Power Source Air Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2146Q1MAX-3
- Zoro # G707878725
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4'' square |
Min Hose Size (in) | 45293 |
Details
Free Speed | 5500 RPM |
Anvil Type - Air Impacts | Impact Wrench |
Features | Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency; Steel hammer case stands up to drops and everyday abuse; Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power; Patented one-hand forward/reverse and feather-touch trigger provides maximum control; Pressure gauge improves productivity and prolongs product life; Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding and construction |
Power Source | Air Powered |
Torque Range (Nm) | -2712 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -7'9-1/2)
- HHIP 1/2 X 1/2 X 4" Right Hand MGEHR08-2A External Grooving Tool Holder (2207-0500)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q2MAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- ASTRO PNEUMATIC 1/2in Super Duty Impact Wrench - Twin Hammer (1812)
- Ingersoll-Rand Air Impact Wrenches