Shop All Air Hammers
Ingersoll-Rand
3/4" Drive Air Hammer
Mfr # 121Q
Zoro # G902555636
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Pistol Trigger
- Handle Material Aluminum
- Bore Diameter (in) 3/4 in
- Power Source Air Powered
- Air Pressure (psi) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 121Q
- Zoro # G902555636
- UPC # 663023000000
- Country of Origin China
- Category Air Hammers
Dimensions
Bore Diameter (in) | 3/4 in |
Details
Switch Type | Pistol Trigger |
Handle Material | Aluminum |
Power Source | Air Powered |
Air Pressure (psi) | 90 |
Sound Pressure/Power dB(A) | 97.1 / 108.1 |
Vibration Level (m/s2) | 19.9 |
Retainer Type | Spring |
Average Air Consumption (cfm) | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- EGA MASTER STRAP WRENCH 300 MM Ø 3" NON SPARKING Cu-Be. (73906)
- CLESCO GA-2 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Machined Washer (GA-2)
- CHICAGO-LATROBE 18PC Jobber Drill & Plug Spiral Pt Tap 150D/1011 Set CL HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52581)
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke (116K)
- INGERSOLL-RAND Hammer, Air (116)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- INGERSOLL-RAND Hammer, 0.680" Shank, Barrel Shank (9001A)
- INGERSOLL-RAND Hammer, Air, 12 CFM (772)
- INGERSOLL-RAND HAMMER AIR 401SHANK 1116IN BORE 3500BPM (IRT116)
- Ingersoll-Rand Air Hammers