Shop All Sockets
Ingersoll-Rand
3 Piece 1/2 Inch Drive SAE Hex Bit Socket Set
Mfr # 752030X
Zoro # G4121640
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 752030X
- Zoro # G4121640
- UPC # 28907555492
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
Ingersoll Rand® hex bit sockets feature sockets that use a 2 piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. • CONTENTS: Includes SAE Hex Bit Sockets in Sizes 1/2, 9/16 & 5/8 Inch • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Ingersoll Rand? Signature Vertical Knurling for better grip easier handling • QUALITY BUILT: Meets or Exceeds ANSI Standards • • COLOR: Mirror Polished Chrome Plated Finish for Socket • MATERIAL: Chrome Vanadium Steel with Mirror-Polish Finish on SocketS-2 Alloy Material with Zinc Phosphate Finish for Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- WESTWARD Impeller (TT31123G)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- RIDGID Hinge Pin 360 (45520)
- INGERSOLL-RAND POWER SOCKET 19MM (IRS64M19L-PS1)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T50, W38850 (W38850)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- Ingersoll-Rand Sockets & Ratchets