Ingersoll-Rand

3 Piece 1/2 Inch Drive Metric Hex Bit Socket Set


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Bit Socket

Description

Ingersoll Rand® hex bit sockets feature sockets that use a 2 piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. • CONTENTS: Includes Metric Hex Bit Sockets in Sizes 12mm, 14mm, 17mm • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Ingersoll Rand? Signature Vertical Knurling for better grip easier handling • QUALITY BUILT: Meets or Exceeds ANSI Standards • • COLOR: Mirror Polished Chrome Plated Finish for Socket • MATERIAL: Chrome Vanadium Steel with Mirror-Polish Finish on SocketS-2 Alloy Material with Zinc Phosphate Finish for Bit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.