Shop All Solenoid Valves
Ingersoll-Rand
24V-Dc 1/8In Npt Solenoid Valve
Mfr # CAT33S-024-D
Zoro # G009092232
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Application CAT
- Type Solenoid Air Control Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # CAT33S-024-D
- Zoro # G009092232
- Country of Origin Unknown
- Category Solenoid Valves
Details
Voltage | 24V DC |
Application | CAT |
Type | Solenoid Air Control Valve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- BRADLEY Mirror, Channel Frame, 24x60 (781-024600)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 0 psi Min Op Pressure Differential (8210G054)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100V)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H011V)
- HONEYWELL THERMAL SOLUTIONS V8295A1032 24V 1" Npt N.C. (V8295A1032)
- Ingersoll-Rand Valves