Shop All Cordless Impact Tools
Ingersoll-Rand
20VDC 3/8" Square
Mfr # W5330-K22
Zoro # G8587363
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Max. Torque 180 ft-lb
- Includes (2) Batteries, Case, Charger
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5330-K22
- Zoro # G8587363
- UPC # 663024009475
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 17 3/4 in |
Head Width | 2 1/8 in |
Overall Length | 2 1/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Right Angle, Max. Torque 180 ft-lb, Battery Included, Voltage 20 V, Series IQv Series(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 1900, Cordless, Handle Type Right Angle, Battery Capacity (2) 2.5 Ah, Tool Length 15-13/16 In., Tool Weight 5.2 lb, Clutch Style Variable Speed, Battery Included (2) 48KT05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Annular Cutter, HSS, 11/16" X 3" (6-1-322)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8191-K2)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K12)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage, Tool Only (RI60164T)
- Ingersoll-Rand Cordless Impact Tools