Shop All Cordless Impact Tools
Ingersoll-Rand
20VDC 3/8" Square
Mfr # W5133-K22
Zoro # G5489045
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Drive Size 3/8 in Square
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5133-K22
- Zoro # G5489045
- UPC # 663024012192
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 6-35/64 in |
Description
Cordless Impact Wrenches, Cordless Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 365 ft-lb, Battery Included, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Tool Length 6-35/64 in, Tool Weight 3.5 lb, Clutch Style Impact, Battery Included 48KT06, 48KT05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (433296)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2100)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- INGERSOLL-RAND Standard 20VDC 1/2" Square (W5350)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impact Wrench Kit w M12™ REDLITHIUM™ XC6.0 Bat (2554-22, 48-11-2460)
- Ingersoll-Rand Cordless Tools