Shop All Cordless Impact Tools
This Product is Discontinued
Ingersoll-Rand
20VDC 1/2" Square (Discontinued)
Mfr # W7150-K1
Zoro # G5081106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Capacity (1) 3.0 Ah
- Tool Weight 6.8 lb
- Series Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W7150-K1
- Zoro # G5081106
- UPC # 663024005590
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 10 3/4 in |
Head Width | 3 1/4 in |
Head Height | 9 3/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 780 ft-lb, Battery Included, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 3.0 Ah, Tool Length 9-25/64 In., Tool Weight 6.8 lb, Clutch Style Ball and Cam, Battery Included (1) 40F181
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.