Shop All Cordless Impact Tools
This Product is Discontinued
Ingersoll-Rand
20VDC 1/2" Square (Discontinued)
Mfr # W5153-K12
Zoro # G5489036
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2 in Square
- Drive Configuration Straight
- Max. Torque 365 ft-lb
- Corded/Cordless Cordless
- Anvil Impact Action Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5153-K12
- Zoro # G5489036
- UPC # 663024012215
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6-47/64 |
Description
Compact 20V 1/2 In. Cordless Impact Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.