Shop All Cordless Impact Tools
Ingersoll-Rand
20V Mid-torque 1/2" Cordless Impact Wrench
Mfr # W5153
Zoro # G5489060
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Voltage 20 V
- Features 360 LED Light, 6.6 in Tip to Tail Design, IQV Power Control System
- Drive Size 1/2 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5153
- Zoro # G5489060
- UPC # 663024012208
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Height | 4 in |
Overall Length | 6 3/4 in |
Head Width | 8 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 365 ft-lb, Bare Tool, Voltage 20 V, Series IQV, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Tool Length 6-47/64 In., Tool Weight 4.6 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 48KT06, 48KT05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Feeding Sheave for 2-1/2" Conduit (525FS)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- INGERSOLL-RAND Cordless 3/8 in. 20V Right Angle Impactool (IRW5330)
- INGERSOLL-RAND 20V 1/2" (R3150-K22)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- Ingersoll-Rand Cordless Impact Tools