Shop All Cordless Impact Tools
Ingersoll-Rand
20V High-torque 3/4" Drive Cordless Impact Wrench
Mfr # W7172
Zoro # G5520628
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Features Driv, Robust and Durable All Metal Drivetrain and Hammer Mechanism Optimized for Maximum Power and Efficiency, Variable Speed Switch (half and full power only) with Electronic Brake Provides Maximum Control of the Tool and Increases Safety Release Trigger
- Drive Configuration Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W7172
- Zoro # G5520628
- UPC # 663024014905
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 11 1/8 in |
Head Width | 3 1/4 in |
Head Height | 8 1/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Square, Max. Torque 1,000 ft-lb, Bare Tool, Voltage 20 V, Series IQV20, Cordless Tool Battery Type Li-ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Weight 7.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Telescopic Circular Inspection Mirror (J2372)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- Ingersoll-Rand Cordless Tools