Shop All Cordless Impact Tools
Ingersoll-Rand
20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil
Mfr # W9691
Zoro # G201866297
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tool Kit Contents (1) Bare Tool
- Power to Weight Ratio 103 ft-lb/lb
- Breakaway Torque 3,000 ft-lb
- Housing Material Aluminium, Composite, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W9691
- Zoro # G201866297
- UPC # 663023155722
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1 in Square |
Overall Length | 26 1/8 in |
Extended Anvil Length | 6 in |
Description
Impact Wrench, Drive Size 1 in Square, Max. Torque 3,000 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type D-Handle, Tool Weight 25.9 lb, Clutch Style Ball and Cam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight (14-563)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- K-TOOL INTERNATIONAL Brass Punch, 3/4" (KTI-72988)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- INGERSOLL-RAND Standard 20VDC 1/2" Square (W5350)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8171-K2)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- Ingersoll-Rand Cordless Tools