Shop All Grease Guns
Ingersoll-Rand
20V GREASE GUN 1 BAT KIT, 25AH
Mfr # IRTLUB5130-K12
Zoro # G707878657
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Max. Operating Pressure 6250
- Includes 20V Grease Gun, Charger, 1 BL2012 Li-ion Battery & Case
- Features High operating pressure and flow rate powers through clogged fittings, quickly delivering grease and reducing job time.; All-metal drive train is robust, durable and optimized for maximum power and efficiency.; Standard 30'' hose improves reach, helps operators access tight spots.; Electronic shutdown and high-pressure LED indicator prevents grease spills and extends motor life of this cordless grease gun.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTLUB5130-K12
- Zoro # G707878657
- Country of Origin China
- Category Grease Guns
Details
Item | Grease Gun Kit |
Voltage | 20V |
Max. Operating Pressure | 6250 |
Includes | 20V Grease Gun, Charger, 1 BL2012 Li-ion Battery & Case |
Features | High operating pressure and flow rate powers through clogged fittings, quickly delivering grease and reducing job time.; All-metal drive train is robust, durable and optimized for maximum power and efficiency.; Standard 30'' hose improves reach, helps operators access tight spots.; Electronic shutdown and high-pressure LED indicator prevents grease spills and extends motor life of this cordless grease gun. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- INGERSOLL-RAND Grease Gun, 19 in., 6250psi (LUB5130)
- INGERSOLL-RAND Grease Gun for Impact Tools, R000A2228 (IRTR000A2228)
- INGERSOLL-RAND Grease Gun (R000A2-228)
- K TOOL INTL Quick Connect Grease Gun Accessory Kit 7 Pc (GAK/7)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- Ingersoll-Rand Grease Guns