Shop All Cordless Impact Tools
Ingersoll-Rand
20V 3/8"
Mfr # R3130-K12
Zoro # G7565993
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Handle Type Straight
- Includes (1) Battery, and Case, Charger
- Battery Capacity (1) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R3130-K12
- Zoro # G7565993
- UPC # 663024006306
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 17 1/2 in |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20V DC, Brushless Motor No, Fastening Torque 54 ft-lb, Free Speed 225 RPM, Drive Size 3/8 in Square, Side to Center 3/4 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Pin Detent, Handle Type Straight, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 40F181, Battery Series IQV20, Charger Included Yes, Charger Model Mfr. No. BC1121, Case Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- INGERSOLL-RAND 20V 1/2" Drive Cordless Impact Wrench 2 Battery Kit - High Torque, IQv Power Control w/ 4 Modes, Bru (IRTW7152-K22)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8171-K2)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- PERFORMANCE TOOL $IMP WRENCH 1/2" 12V DC (PTW50099)
- Ingersoll-Rand Cordless Impact Tools