Shop All Cordless Impact Tools
Ingersoll-Rand
20V 1/2"
Mfr # R3150-K12
Zoro # G7552851
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Max. Torque 54 ft.-lb.
- Cordless Tool Battery Type Li-Ion
- Features Durable and Optimized for Maximum Power and Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-line Design
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R3150-K12
- Zoro # G7552851
- UPC # 663024006337
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Overall Length | 17 1/2 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20V DC, Brushless Motor No, Fastening Torque 54 ft-lb, Free Speed 225 RPM, Drive Size 1/2 in Square, Side to Center 3/4 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Pin Detent, Handle Type Straight, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 40F181, Battery Series IQV20, Charger Included Yes, Charger Model Mfr. No. BC1121, Case Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring , 2" Extension (W7252)
- INGERSOLL-RAND Standard 20VDC 1/2" Square (W5350)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- Ingersoll-Rand Cordless Impact Tools