Shop All Electric Impact Wrenches
Ingersoll-Rand
20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit
Mfr # IRTW9491-K4E
Zoro # G808198685
product price: $2,310.99
/ea
Free Shipping & Returns
$2,310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Max. Torque -2600
- Tool Voltage 20V
- Features 360° adjustable D-handle: rotates fully around the tool as the job demands; IP56 rated for tough environmental conditions.; 3-year limited warranty; Brushless motor delivers durability and efficiency
- Drive size 1'' Square
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW9491-K4E
- Zoro # G808198685
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive size | 1'' Square |
Details
Max. Torque | -2600 |
Tool Voltage | 20V |
Features | 360° adjustable D-handle: rotates fully around the tool as the job demands; IP56 rated for tough environmental conditions.; 3-year limited warranty; Brushless motor delivers durability and efficiency |
Drive Type | Square |
Handle Type | D-Handle |
Power Source | 20V ‎Lithium-Ion Battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6135)
- FELO E-Smart Insulated Screwdriver Set (14-Piece) (0715751719)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- STANLEY Stanley Works Tools 45500 Carpenters Square Steel (45500)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 1" Drive, Air Impact Wrench, Industrial Duty, D-handle (2940B2)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF903B/DCB124)
- Ingersoll-Rand Electric Impact Wrenches