Shop All Electric Impact Wrenches
Ingersoll-Rand
20V 1 DHandle High Torque Impact Wrench wStd anvil 2battery kit
Mfr # IRTW9491-K2E
Zoro # G608198755
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 20.13"
- Tool Voltage 20V
- Features PRODUCTIVITY: 250 bolts per charge tackle a full day worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.; SAFETY: Remove hoses & trip hazards to keep operators & technicians safe
- Power Source BL2022
- Drive size 1'' Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW9491-K2E
- Zoro # G608198755
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Tool Length | 20.13" |
Drive size | 1'' Square |
Details
Tool Voltage | 20V |
Features | PRODUCTIVITY: 250 bolts per charge tackle a full day worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.; SAFETY: Remove hoses & trip hazards to keep operators & technicians safe |
Power Source | BL2022 |
Free Speed (RPM) | 890 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch (D203-6H2)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- SIOUX TOOLS Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 Drive, 1850 BPM, 175 ftlb, 950 (5045)
- Ingersoll-Rand Power Fastening Tools