Shop All Electric Impact Wrenches
Ingersoll-Rand
20V 1 DHandle High Torque Impact Wrench wExt 6 anvil Bare Tool
Mfr # IRTW9691
Zoro # G608198663
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Voltage 20V
- Power Source BL2022
- Drive size 1'' Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW9691
- Zoro # G608198663
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive size | 1'' Square |
Details
Tool Voltage | 20V |
Power Source | BL2022 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26209)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/64 (C23132)
- ZORO SELECT Head Set, M8, 40mm, SSG-803 (HS-M8)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit (IRTW9691-K2E)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- Ingersoll-Rand Power Fastening Tools