Shop All Electric Impact Wrenches
Ingersoll-Rand
20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 4battery kit
Mfr # IRTW9691-K4E
Zoro # G508198701
product price: $2,100.99
/ea
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque -2200
- Tool Voltage 2 x 20V
- Features 3,000 ft-lbs of nut busting torque, 2,200 ft-lbs of tightening torque; 250 bolts per charge; IP56 rated for tough environmental conditions.; 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners; Brushless motor delivers durability and efficiency.; 360° adjustable D-handle: rotates fully around the tool as the job demands.; Impact and chemical-resistant housing.; Kit includes impact wrench, (4) batteries, charger, charger cord, and manuals.
- Power Source BL2022
- Free Speed (RPM) 890
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW9691-K4E
- Zoro # G508198701
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive size | 1'' square |
Details
Max. Torque | -2200 |
Tool Voltage | 2 x 20V |
Features | 3,000 ft-lbs of nut busting torque, 2,200 ft-lbs of tightening torque; 250 bolts per charge; IP56 rated for tough environmental conditions.; 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners; Brushless motor delivers durability and efficiency.; 360° adjustable D-handle: rotates fully around the tool as the job demands.; Impact and chemical-resistant housing.; Kit includes impact wrench, (4) batteries, charger, charger cord, and manuals. |
Power Source | BL2022 |
Free Speed (RPM) | 890 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 3/4In x 17In, Tube (NKLT12)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 1" Drive, Air Impact Wrench, Industrial Duty, D-handle (2940B2)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- Ingersoll-Rand Electric Impact Wrenches