Shop All Electric Impact Wrenches
Ingersoll-Rand
20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit
Mfr # IRTW9691-K2E
Zoro # G208198643
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque -3000
- Features Productivity: 250 bolts per charge tackle a full day worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.; Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners. IP56 rated for tough environmental conditions.; Safety: Remove hoses & trip hazards to keep operators & technicians safe.
- Drive size 1'' Square
- Power Source BL2022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW9691-K2E
- Zoro # G208198643
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive size | 1'' Square |
Details
Max. Torque | -3000 |
Features | Productivity: 250 bolts per charge tackle a full day worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.; Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners. IP56 rated for tough environmental conditions.; Safety: Remove hoses & trip hazards to keep operators & technicians safe. |
Power Source | BL2022 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA TOOLS Air Comb Air Gun (8052)
- INGERSOLL-RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM (301BK)
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- Ingersoll-Rand Power Fastening Tools