Shop All Cordless Tool Accessories
Ingersoll-Rand
20.0V Li-Ion Battery, 2.5Ah Capacity
Mfr # BL2012
Zoro # G3957655
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ingersoll-Rand 20V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series IQV20
- Category Type Battery Pack
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BL2012
- Zoro # G3957655
- UPC # 663024010006
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Details
For Use With | Ingersoll-Rand 20V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Series | IQV20 |
Category Type | Battery Pack |
Voltage | 20 V |
Battery Capacity | 2.5 Ah |
Item | Battery |
Features | Intelligent Battery Management System (BMS) Allows the Battery to Communicate with the Tool and Charger, Prevents Over Loading, Over Charging and Over Discharging |
Battery Series | IQV20 |
Number of Batteries Included | 1 |
Cordless Tool Battery Platform | IQV20 |
Charger Included | No |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Battery Series IQV20, Cordless Tool Battery Platform IQV20, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- INGERSOLL-RAND Irbl2012 20V Battery (IRBL2012)
- INGERSOLL-RAND IQv Battery LithIon 20V 5 amp (IRTBL2022)
- INGERSOLL-RAND Battery Charger For Li-Ion 12V-20V (BC1121)
- INGERSOLL-RAND 12volt Battery (IRTBL1203)
- INGERSOLL-RAND 20V IQv20 Series r2.5 Li-on Battery (IRTBL2012)
- MILWAUKEE TOOL Power Supply, 175 W, 18V DC, 1 Outlet, 0.8 lb, For Use With Milwaukee M18 Batteries (2846-20)
- Ingersoll-Rand Cordless Tools