Shop All Cordless Impact Tools
Ingersoll-Rand
20.0 1/2" Socket Retaining Ring , 2" Extension
Mfr # W7252
Zoro # G1205213
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Voltage 20 V
- Max. Torque 1,000 ft-lb
- Series IQV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # W7252
- Zoro # G1205213
- UPC # 663024014004
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Height | 10 1/8 in |
Head Width | 3 1/4 in |
Overall Length | 9 1/4 in |
Extended Anvil Length | 2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,000 ft-lb, Bare Tool, Voltage 20 V, Series IQV, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Length 10-7/64 In., Tool Weight 6.3 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 40F181, 48KT05, 48KT06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2677-21, 2729-20)
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- INGERSOLL-RAND Impact Wrench Kit 1/2" 20V (W3151-K22)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- INGERSOLL-RAND 20V 1/2" Drive Cordless Impact Wrench 2 Battery Kit - High Torque, IQv Power Control w/ 4 Modes, Bru (IRTW7152-K22)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- Ingersoll-Rand Cordless Impact Tools