Ingersoll-Rand

19 Piece Master Ratchet and Socket Accessory Set


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Socket Set

Description

The Ingersoll® Rand set includes a large selection of the most commonly socket accessories along with 90 Tooth, machined geared, sealed head ratchets that feature Double Injection Handles for comfort and grip. The set is housed in a laser-cut foam organizer tray that drops easily into any tool chest drawer. Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque. • COMPREHENSIVE SET: Includes 90-Tooth, Sealed Head Ratchets with Double Injection Handles Ratchets and Accessories in 1/4 Inch, 3/8 Inch and 1/2 Inch Drive Sizes • FINISHED: Ratchets with 90 Tooth Precision Machined Gears and Sealed Heads for Increased Durability; Comfort Grip Handles Provides Superior Grip and Added Leverage; Accessories are constructed from Chrome Vanadium Steel with Mirror-Polish Finish • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient tool tray sets. All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set and is clearly marked with the size and type of tool so you spend less time searching for the right tool. • • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.