Shop All Cordless Impact Tools
Ingersoll-Rand
14 Ratchet Kit IQv12 cordless
Mfr # IRTR1120-K1
Zoro # G408198863
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque -40
- Series IQv12
- Overall Length 11.03"
- Voltage 12 VDC
- Includes 1/4" Drive Ratchet, Charger & 1 Li-ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTR1120-K1
- Zoro # G408198863
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Overall Length | 11.03" |
Drive size | 1/4'' square |
Details
Max. Torque | -40 |
Series | IQv12 |
Item | Cordless Ratchet Wrench Kit |
Voltage | 12 VDC |
Includes | 1/4" Drive Ratchet, Charger & 1 Li-ion Battery |
Power Source | 100-240 VAC |
Free Speed | 260 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/8 Npt Hs Ss (37910)
- CARRAND Interior/Exterior Detail Brush (CRD92046)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- K-TOOL INTERNATIONAL 1/2" Drive Extension, SAE (KTI-33006)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- AIRCAT AirCat ACA4338 .38 in. Reversible Impact Drill (ACA4338)
- Ingersoll-Rand Cordless Tools