Ingersoll-Rand

14 Piece Tech Solutions Master Non-Slip SAE Combination Wrench Set


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets. • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster. • ADDED CLEARANCE AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque • FINISHED Non-Slip Open End Design Grips and Holds Fasteners to Prevent Slipping; Constructed from Premium Chrome Vanadium Steel • QUALITY: Meets or Exceeds ANSI Standards for Torque, Length and Hardness • CONTAINS: Non-Slip SAE Combination Wrenches in sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/8 Inches • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Cr-V Steel Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.