Shop All Filter, Regulator, Lubricator
Ingersoll-Rand
14 NPT LUBRICATOR
Mfr # IRTL01-02-000
Zoro # G508199104
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 0.25 oz.
- Type Inline Lubricator
- Gauge Port Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTL01-02-000
- Zoro # G508199104
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Bowl Size | 0.25 oz. |
Gauge Port Size | 1/4" |
Details
Type | Inline Lubricator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- DYNABRADE Tip Valve (58365)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E640)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- CAMOZZI Pressure Regulator N Series (N1204-R10)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- Ingersoll-Rand Filter, Regulator, Lubricator