Shop All Air Ratchet Wrenches
Ingersoll-Rand
14 Mini Air Rathchet with extended head
Mfr # IRT105-L2
Zoro # G507878567
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4'' square
- Torque Range 45-500
- Free Speed 250
- Length 8.41"
- Min. Hose 45359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT105-L2
- Zoro # G507878567
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4'' square |
Length | 8.41" |
Details
Item - Air Ratchets | Ratchet Wrench |
Torque Range | 45-500 |
Free Speed | 250 |
Min. Hose | 45359 |
Air Cons. @ Free Speed (cfm) | 18 |
Actuation | Lever |
Series | 105 |
Handle Type | Lever |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Universal Impact SAE Socket Set (84917N)
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. (KD2000TD1)
- STARRETT Micrometer Head (H124C)
- INGERSOLL-RAND Air Ratchet Wrench, General, 8-2/5 In. L (105-L2)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- INGERSOLL-RAND RATCHET AIR 12IN DRIVE 105IN 50FTLBS 160RPM (IRT1077XPA)
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (1077XPA)
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- RAILHEAD GEAR Ratchet, Air, Super Duty, 1/2"Dr, 110 Ft lb. (KE-1131)
- Ingersoll-Rand Air Ratchet Wrenches