Shop All Cordless Impact Tools
This Product is Discontinued
Ingersoll-Rand
12VDC 3/8" Square (Discontinued)
Mfr # W1130-K2
Zoro # G7460302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Cordless Tool Battery Type Li-Ion
- Drive Size 3/8 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W1130-K2
- Zoro # G7460302
- UPC # 663024007808
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 6 7/8 in |
Overall Length | 5 7/8 in |
Head Width | 2 3/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 100 ft-lb, Battery Included, Voltage 12 V, Series IQV12, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-15/16 In., Tool Weight 2.3 lb, Clutch Style Ball and Cam, Battery Included (2) 20UJ09
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.