Shop All Cordless Impact Tools
This Product is Discontinued
Ingersoll-Rand
12V 3/8" Cordless Ratchet (Discontinued)
Mfr # R1130
Zoro # G7479963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Capacity 2.0Ah
- Corded/Cordless Cordless
- Drive Size 3/8 in Square
- Features Increased Versatility, Low Profile Forward/Reverse Control, Strong Aluminum Housing
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R1130
- Zoro # G7479963
- UPC # 663024007860
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 1 3/4 in |
Overall Length | 11 in |
Head Width | 1 1/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 30 ft-lb, Free Speed 260 RPM, Drive Size 3/8 in Square, Side to Center 1/2 in, Head Height 1 3/4 in, Head Width 1 1/8 in, Retainer Type Pin Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity 2.0 Ah, Charger Included No, Case Included No, Overall Length 11 in, Wireless Tool Tracking No, Tool Brand Ingersoll Rand, Series R1000, Tool Weight 1.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.