Shop All Air Compressor Parts
This Product is Discontinued
Ingersoll-Rand
12PK1460 Micro Ribbed V-Belt, Outside Length 57-1/2" (Discontinued)
Mfr # 89265052
Zoro # G8533113
Free Shipping & Returns
This Product is Discontinued
Key Features
- V-Belt Section PK
- Industry Number 12PK1460
- Number of Ribs 12
- Top Width 57mm
- Outside Length 57-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 89265052
- Zoro # G8533113
- UPC # 678384650526
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Top Width | 57mm |
Outside Length | 57-1/2" |
Belt Trade Size | PK |
Details
V-Belt Section | PK |
Item | Banded V-Belt |
Industry Number | 12PK1460 |
Number of Ribs | 12 |
Thickness | 4 9/16 mm |
Resists | Oil, Heat |
For Use With | 25 and 30 HP UP6-Series Units: 3HGC6, 3HGD1, 3HGD2, 3HGD4, 3HGD5, 3HGC7, 3HGC8, 3HGC9, 3UB86, 3UB87, 3UB88, 3UB89 |
V-Belt Type | Micro Ribbed V-Belt |
Material | Polyurethane |
Belt Material | Neoprene |
Resistance Properties | Heat Resistant, Oil Resistant |
Application | 25 and 30 hp UP6-Series Units |
Number of Bands | 12 |
Reinforcing Cord Material | Polyester |
Fits Brand | Ingersoll Rand |
Type | Drive Belt |
Compatible with Series | UP6S |
Compatible with Brand | Ingersoll Rand |
Product Type | Drive Belt |
Description
Drive Belt, Series Not Applicable, Product Type Drive Belt, Compatible with Series UP6S, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.