Shop All Air Impact Wrenches
Ingersoll-Rand
12 SUPER DUTY IMPACT 2EXTENDED ANVIL 470FT LBS
Mfr # IRT231HA-2
Zoro # G407818779
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 8000 RPM
- Square Drive Size 1/2'' square
- Overall Length 9.1"
- Features Long lasting and reliable; Tough enough to handle harsh environments, drops and chemicals; Hog-Ring, 2'' extension
- Retainer Type Hog-Ring, 2'' extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT231HA-2
- Zoro # G407818779
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 9.1" |
Min Hose Size (in) | 3/8" |
Details
Free Speed | 8000 RPM |
Features | Long lasting and reliable; Tough enough to handle harsh environments, drops and chemicals; Hog-Ring, 2'' extension |
Retainer Type | Hog-Ring, 2'' extension |
Actuation | Trigger |
Series | 231HA |
Drive Type | 2 in. Extended |
Blows Per Minute (bpm) | 1150 |
Air Cons. @ Load (cfm) | 22 |
Torque Range (Nm) | -800 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- PRIMELINE TOOLS Wood 9 in. Square Type Right Hand Casement Operator, Bronze (Single Pack) (MP3527)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- CHICAGO PNEUMATIC IMPACT WR XHD 1/2" W/SOCKET KIT 425 FT L (CP734HK)
- Ingersoll-Rand Air Impact Wrenches