Shop All Electric Impact Wrenches
Ingersoll-Rand
12 Right Angle Impact Wrench 20vbare tool only
Mfr # IRTW5350
Zoro # G608198823
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque -190
- Max. Blows per Minute 3000
- Tool Length 17.25"
- Tool Voltage 20V
- Features Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; Socket Retainer Ring; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW5350
- Zoro # G608198823
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Tool Length | 17.25" |
Dimensions | 15.8 x 2.13 x 2.2 in. |
Drive size | 1/2'' square |
Details
Max. Torque | -190 |
Max. Blows per Minute | 3000 |
Tool Voltage | 20V |
Features | Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; Socket Retainer Ring; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself. |
Retainer Type | Socket Retainer Ring |
Power Source | BL2005 |
Series | W5330 |
Drive Type | 1/2 in. |
Free Speed (RPM) | 1900 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- FEIN Magnetic Stick, 36" L, 1/4" Drive Size (64201003980)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- APOLLO TOOLS 101 Piece Mechanics Tool Kit (DT0006)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF901B/DCB124)
- Ingersoll-Rand Power Fastening Tools