Shop All Air Impact Wrenches
Ingersoll-Rand
12 QUIET TITANIUM IMP WRENCH EXT ANVIL
Mfr # IRT2235QTIMAX-2
Zoro # G707818790
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 8500 RPM
- Square Drive Size 1/2'' square
- Features 1350 ft-lb nut-busting torque; Finely tuned impact mechanism and motor deliver more torque, durability, and efficiency; Hog-Ring, 2'' extension; Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
- Overall Length 9.6"
- Retainer Type Hog-Ring, 2'' extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2235QTIMAX-2
- Zoro # G707818790
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 9.6" |
Min Hose Size (in) | 45359 |
Details
Free Speed | 8500 RPM |
Features | 1350 ft-lb nut-busting torque; Finely tuned impact mechanism and motor deliver more torque, durability, and efficiency; Hog-Ring, 2'' extension; Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction |
Retainer Type | Hog-Ring, 2'' extension |
Air Cons. @ Load (cfm) | 24 |
Capacity (in) | 45355 |
Series | 2235TiMAX |
Drive Type | 2 in. Extended |
Torque Range (Nm) | -1760 |
Blows Per Minute (bpm) | 1220 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3X)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- INGERSOLL-RAND 38 Quiet Impactool (IRT2115QTIMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet (2235QTiMAX-2)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- AIRCAT Killer Torque Impact Wrench - 0.50 in. (AI335723)
- Ingersoll-Rand Air Impact Wrenches