Shop All Bit Socket Sets
Ingersoll-Rand
12 Piece Tamper Proof Torx Bit Socket Set
Mfr # 752031X
Zoro # G4120554
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752031X
- Zoro # G4120554
- UPC # 28907555515
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Item | Bit Socket Set |
Description
Ingersoll Rand® tamper-proof Torx bit sockets feature sockets that use a 2 piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility. Torx is a registered trademark of Acument Intellectual Properties LLC • CONTENTS: 12pc Tamper Proof Torx Bit Sockets in sizes 1/4 Inch Drive - TT8, TT10, TT15, TT20, TT25, TT27, TT30; 3/8 Inch Drive - TT40, TT45, TT47, TT50, TT55 ; Thermoform Organization Tray • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Mirror Polished Chrome Plated Finish for Socket • MATERIAL: Chrome Vanadium Steel with Mirror-Polish Finish on SocketS-2 Alloy Material with Zinc Phosphate Finish for Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020Y)
- TEKTON 41 mm Combination Wrench (WCB24041)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt (752047X)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set (752028X)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Shallow Socket Set - SAE 6-Pt (752044X)
- INGERSOLL-RAND 8Pc 3/8" Drive SAE Hex Bit Socket Set (IR) (752028)
- INGERSOLL-RAND 8Pc Metric Non-Slip Hex Bit Socket Set (752041)
- INGERSOLL-RAND 8 Piece Tech Solutions Metric Bit Socket Set (752041X)
- KO-KEN Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive (RS3027/5-L50)
- Ingersoll-Rand Bit Socket Sets