Shop All Socket Sets
Ingersoll-Rand
12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt
Mfr # 752054X
Zoro # G3970389
original price:
$79.15
31% off
$53.99
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
- Brand Ingersoll-Rand
- MFR # 752054X
- Zoro # G3970389
- UPC # 28907555676
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a heavy-duty storage case with snap closures and a hang tab for pegboard storage • SAE SIZES: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 Inch • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
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
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- SWANSON TOOL Magnetic Angle Finder (AF006M)
- RIDGID Hook Jaw, For Use With 4A498 Pipe Wrench (31605)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- INGERSOLL-RAND 101 Piece Tech Solutions Master Non-Slip Socket and Bit Set (752024)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Deep Socket Set (IR) (752045)
- INGERSOLL-RAND 11Pc Socket Accessories Set (IR) (752055)
- INGERSOLL-RAND 11Pc 3/8" Drive Metric Deep Socket Set (IR) (752049)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- Ingersoll-Rand Sockets & Ratchets