Shop All Socket Sets
Ingersoll-Rand
12 Piece 1/2 Inch Drive Deep Socket Set - Metric 6-Pt
Mfr # 752053X
Zoro # G3970413
original price:
$71.45
32% off
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 752053X
- Zoro # G3970413
- UPC # 28907555690
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a heavy-duty storage case with snap closures and a hang tab for pegboard storage • METRIC SIZES: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 MM • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-363 Rawhide Hammer, 2 3/4 Lb Wood Handle (11-363)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- INGERSOLL-RAND 9Pc SAE Non-Slip Socket Set (IR) (752040)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt (752054X)
- INGERSOLL-RAND 10 Piece 3/8 Inch Drive Deep Socket Set - SAE 6-Pt (752050X)
- INGERSOLL-RAND 101 Piece Tech Solutions Master Non-Slip Socket and Bit Set (752024)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Deep Socket Set (IR) (752045)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- Ingersoll-Rand Sockets & Ratchets