Shop All Air Impact Wrenches
Ingersoll-Rand
12 MAX TOOL
Mfr # IRT2125QTIMAX
Zoro # G407818786
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 15000 RPM
- Square Drive Size 1/2''
- Overall Length 6"
- Anvil Type - Air Impacts Pistol Grip
- Min Hose Size (in) 45359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2125QTIMAX
- Zoro # G407818786
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' |
Overall Length | 6" |
Min Hose Size (in) | 45359 |
Details
Free Speed | 15000 RPM |
Anvil Type - Air Impacts | Pistol Grip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Slide Rod (10561)
- DEWALT 3/8IN - 16 UNC DRILL TAP 1/4" Capacity (DWADTQTR3816)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2125QTiMAX)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- INGERSOLL-RAND 3/4 Dr. Comp Imp Wrench (2145QIMAX)
- Ingersoll-Rand Air Impact Wrenches