Shop All Cordless Impact Tools
Ingersoll-Rand
1/2 Iqv20 High Torque Impact 2 Ext - 2-Bat Kit
Mfr # IRTW7252-K22
Zoro # G6329706
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cells in Batteries Included 10
- Number of Power Settings 4
- Free Speed 1900 RPM
- Duty Rating General Duty
- Hammer Case Steel-Lined Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW7252-K22
- Zoro # G6329706
- UPC # 663024014011
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Max Bolt Diameter (in) | 3/4 in |
Head Width | 2.7 |
Details
Number of Cells in Batteries Included | 10 |
Number of Power Settings | 4 |
Free Speed | 1900 RPM |
Duty Rating | General Duty |
Hammer Case | Steel-Lined Aluminum |
Side to Center Distance (in) | 1.35 |
Half Power Forward Torque (ft-lb) | 530 |
Max Reverse Torque (ft-lb) | 1000 |
Number of Batteries Required | 1 |
Wrench Tight Free Speed (rpm) | 1000 |
Hand Tight Free Speed (rpm) | 600 |
Power Source | Battery Powered |
Retainer Type | Friction Ring |
Half Power Free Speed (rpm) | 0 to 1450 |
Housing Material | Composite |
Breakaway Torque | 1500 |
Fastening Torque | 1000 ft lbs (1360 Nm) |
Impact Sound Level | 95 / 106 |
Actuation | Pistol Trigger |
Vibration Level | 17.2 |
Description
1/2 Iqv20 High Torque Impact 2 Ext - 2-Bat Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 38 Piece Insert Bit Set, 1/4 in (J61906)
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840)
- KO-KEN Socket 24mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-24)
- BOSCH Cord (2604460122)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K12)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- Ingersoll-Rand Cordless Impact Tools