Shop All Micrometer Torque Wrenches
Ingersoll-Rand
1/2 Inch Drive Micrometer Torque Wrench - 60-340Nm (44.25 - 258 FtLbs)
Mfr # 759988
Zoro # G4120380
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 759988
- Zoro # G4120380
- UPC # 28907553092
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Description
The Ingersoll Rand® 31/8 inch drive micrometer torque wrench exceeds industry standards with +/- 4% accuracy. The easy-read laser-etched dual torque scale and spring-loaded locking collar ensure quick and accurate torque setting. A heavy-duty over-sized knurled aluminum handle provides comfort and control. The reversible ratchet head and wrench shaft are finished in satin chrome for good looks and long life. This precision instrument comes complete with a heavy-duty storage case. • EASY TO READ: With Easy-Read Etched Dual Torque Scaleds in Foot Pounds and Newton Meters • FINISHED: Spring-Loaded Lock Release Collar for Fast Torque Changes; Reversible Ratchet Head; Over-sized Knurled Aluminum Handle for Comfort and Control • INCLUDES: Heavy Duty Storage Case • TORQUE RANGE: 60-340Nm (44.25 - 258 FtLbs) • QUALITY: Exceeds Industry Standards for Accuracy • COLOR: Black/Gray/Red and Chrome • MATERIAL:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- IRWIN TAP PLUG 7/16""-14NC C (8139)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- INGERSOLL-RAND 3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 FtLbs) (759986)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- CHICAGO PNEUMATIC Torque Wrench, 3/8 in., 15-75 ft.-lb. (CP8910)
- TEKTON 3/8 Inch Drive Micrometer Torque Wrench (10-80 ft.-lb.) (24330)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- WESTWARD Torque Wrench, 1/2Dr, 1 ft.-lb. (6PAJ0)
- STURTEVANT RICHMONT Flat Beam Torque Wrench, L 13-1/2 in. (850247)
- Ingersoll-Rand Micrometer Torque Wrenches