Shop All Adjustable Wrenches
Ingersoll-Rand
12 Inch Adjustable Wrench
Mfr # 755252X
Zoro # G3970440
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 755252X
- Zoro # G3970440
- UPC # 28907555904
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Description
Ingersoll Rand® adjustable wrenches are built from drop-forged chrome vanadium steel and finished with industrial-grade Black Phosphate for maximum durability and corrosion resistance. Wrench jaws have SAE and metric size scales for quick reference and feature a wide jaw design for added range and application. All wrenches are long-pattern for extra reach and thick I-beam handles add rigidity and grip and take the sting out of high torque applications. • OVERALL LENGTH: 12 Inches • FINISHED: Premium Chrome Vanadium Steel Contruction with Industrial Grade Black Phosphate Finish and Extra Long Pattern for Added Torque • FUNCTIONAL: Wide Jaw Design for Increased Working Range; Laser Etched Size Markeings in both SAE and Metric • QUALITY BUILT: Meets or Exceeds ANSI Standards • AVAILABLE IN: 8 Inch, 10 Inch, and 12 Inch Lengths • COLOR: Black Phosphate Finish • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- INGERSOLL-RAND 10 Inch Adjustable Wrench (755251X)
- INGERSOLL-RAND 8" Wide Jaw Adjustable Wrench (IR) (755250)
- INGERSOLL-RAND 10" Wide Jaw Adjustable Wrench (IR) (755251)
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- INGERSOLL-RAND 8 Inch Adjustable Wrench (755250X)
- STANLEY Adjustable Wrench – 10" (87-471)
- BETA 3mm Color coded, Ball end Hex Key, Chrome-plated, Gray (000961603)
- Ingersoll-Rand Adjustable Wrenches