Shop All Water Filter Cartridges
Ingersoll-Rand
1/2 in. Filter, 2000 Series Auto Drain Metal Bowl with Sight Glass 197 SCFM
Mfr # F35341-411
Zoro # G910370146
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
- Filter Fuel Type Air Filter; Metal w/sight glass
- Series 2000
- Size 2.3 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # F35341-411
- Zoro # G910370146
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Size | 2.3 oz. |
Details
Description/Special Features | Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design |
Filter Fuel Type | Air Filter; Metal w/sight glass |
Series | 2000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-415)
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- MOEN One-Handle Pulldown Kitchen Faucet (7594EWC)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- PENTAIR/OMNIFILTER 20Standard Sediment Cartridge10", 20Micron, (RS1-DS3-S18)
- AMERICAN FILTER CO 4 H, 4 PK (GE-DFSS9VKBASS-4P-AFC-RF-G1-7851)
- AMERICAN FILTER CO AFC Brand AFC-CH-300-12000SK, Compatible to CFS8000-S Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3372)
- AMERICAN FILTER CO 4 H, 3 PK (ULTRAWF9999-AFC-RF-E1-3-92597)
- FULFLO String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (E11R10)
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- Ingersoll-Rand Water Filter Cartridges