Shop All Air Impact Wrenches
Ingersoll-Rand
12 in Drive Super Duty Impactool
Mfr # IRT231C
Zoro # G507818778
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 8000 RPM
- Square Drive Size 1/2'' square
- Retainer Type Hog-Ring
- Overall Length 7.3"
- Features Built to withstand harsh environments and repeated drops, this impact wrench won't let you down.; Hog-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT231C
- Zoro # G507818778
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 7.3" |
Details
Free Speed | 8000 RPM |
Retainer Type | Hog-Ring |
Features | Built to withstand harsh environments and repeated drops, this impact wrench won't let you down.; Hog-Ring |
Series | 231 |
Blows Per Minute (bpm) | 1200 |
Actuation | Trigger |
Torque Range (Nm) | 34 - 813 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- DRILL AMERICA #6-48 UNS HSS Plug Tap and 2.90mm HSS Drill Bit Kit (POUFS6-48)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- INGERSOLL-RAND 12 SUPER DUTY IMPACT 2EXTENDED ANVIL 470FT LBS (IRT231HA-2)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND Air Impact Wrench, 16-5/8 in Overall L (2955B2)
- INGERSOLL-RAND IMPACT WR AIR 3/4" W/3" EXT 1100 FT LBS (IR261-3)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Impact Wrench 332 ft.-lb. (CP8222-R)
- Ingersoll-Rand Air Impact Wrenches