Shop All Cordless Drills
This Product is Discontinued
Ingersoll-Rand
1/2 in, 20V DC Cordless Drill, Battery Included (Discontinued)
Mfr # D5140-K2
Zoro # G7519416
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 3.0 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # D5140-K2
- Zoro # G7519416
- UPC # 663024006214
- Country of Origin Taiwan, Province of China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 9 1/4 in |
Overall Width | 3 in |
Overall Length | 9 1/4 in |
Overall Height | 9 1/2 in |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, IQV20 Series, No Load RPM 0 to 1900/0 to 500, Chuck Size 1/2 in, Max. Torque 700 in-lb, Battery Included (2) 40F181, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 40F181, Chuck Keyless, Tool Length 9 1/4 in, Tool Weight 5.4 lb, Includes Case, Depth Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.