Shop All Air Impact Wrenches
Ingersoll-Rand
1/2" Drive Air Impact Wrench, Hi-Viz Orange
Mfr # 2235TIMAX-O
Zoro # G002540150
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4" NPT
- Blows per Minute 1220
- Duty Maintenance Duty
- Free Speed 8500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235TIMAX-O
- Zoro # G002540150
- UPC # 663023000000
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7.6 in |
Drive Size - Air Tools | 1/2 in |
Height | 7.2 in |
Width | 2.9 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L (45964)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-22580)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND 3/4 Dr. Comp Imp Wrench (2145QIMAX)
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- SP AIR 1/4" Baby Butterfly Impact Wrench (SP-1850S)
- Ingersoll-Rand Air Impact Wrenches