Shop All Air Impact Wrenches
Ingersoll-Rand
12 DR PREMIUM AIR RATCHET
Mfr # IRT1207MAX-D4
Zoro # G207818085
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 220 RPM
- Square Drive Size 1/2'' square
- Anvil Type - Air Impacts Ratchet Wrench
- Overall Length 10.8"
- Actuation Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT1207MAX-D4
- Zoro # G207818085
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 10.8" |
Min Hose Size (in) | 45359 |
Details
Free Speed | 220 RPM |
Anvil Type - Air Impacts | Ratchet Wrench |
Actuation | Lever |
Air Cons. @ Free Speed (cfm) | 23 |
Torque Range (Nm) | 14 - 88 |
Series | 1207MAX |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill/Tap/Countersink Bit, 10-32x2-1/4 L (6EXN0)
- INSIZE Dial Caliper (1312-150A)
- HYDE Scraper Wall Hghcs Flex 3In (02350)
- EATON BUSSMANN Puller, Fuse, Small (FP-A3)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- INGERSOLL-RAND 38 Quiet Impactool (IRT2115QTIMAX)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, Ultra Compact, 475ft-lb Torque (15QMAX)
- ATD TOOLS 0.5 In. Twin-Hammer Air Impact Wrench (ATD-2112)
- Ingersoll-Rand Air Impact Wrenches