Shop All Air Impact Wrenches
Ingersoll-Rand
12 DR LOW PROFILE HAMMERHEAD IMPOOL AIR RATCHET
Mfr # IRT2025MAX
Zoro # G907818798
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 9000 RPM
- Square Drive Size 1/2'' square
- Retainer Type Hog-Ring at 90 deg.
- Overall Length 13.1"
- Features Finely tuned vane motor and power regulation; Able to access any hard-to-reach spaces with ease; Hog-Ring at 90 deg.; Perfect for automotive repair work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2025MAX
- Zoro # G907818798
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 13.1" |
Details
Free Speed | 9000 RPM |
Retainer Type | Hog-Ring at 90 deg. |
Features | Finely tuned vane motor and power regulation; Able to access any hard-to-reach spaces with ease; Hog-Ring at 90 deg.; Perfect for automotive repair work |
Actuation | Trigger |
Torque Range (Nm) | 61 - 244 |
Impacts Per Minute | 2100 |
Series | 2025MAX |
Blows Per Minute (bpm) | 2100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver T5 Round (26737)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- ASTRO PNEUMATIC 12 Nano FlexHead Angle Impact Wrench 400ftlb (AST1834)
- Ingersoll-Rand Air Impact Wrenches