Shop All Air Impact Wrenches
Ingersoll-Rand
12 dr air impact 375ftlbs
Mfr # IRT236
Zoro # G907818088
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 7400 RPM
- Square Drive Size 1/2'' square
- Retainer Type Hog-Ring
- Overall Length 7"
- Features High-performance output; Finely tuned vane motor; Hog-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT236
- Zoro # G907818088
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 7" |
Details
Free Speed | 7400 RPM |
Retainer Type | Hog-Ring |
Features | High-performance output; Finely tuned vane motor; Hog-Ring |
Drive Type | 1/2 in. |
Torque Range (Nm) | -610 |
Blows Per Minute (bpm) | 1200 |
Series | 236 |
Actuation | Trigger |
Air Cons. @ Load (cfm) | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- INGERSOLL-RAND IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL (IRT232TGSL)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Torque, 2" Extended Anvil (231HA-2)
- INGERSOLL-RAND 1-1/2" Air Impact Wrench, 5000 ft-lbs Torque, D-handle (3955B2TI)
- Ingersoll-Rand Air Impact Wrenches