Shop All Air Impact Wrenches
Ingersoll-Rand
12 COMP IMP WRENCH QUIET EXTENSION ANVIL
Mfr # IRT2135QXPA-2
Zoro # G307818787
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in.
- Free Speed 11000 RPM
- Square Drive Size 1/2'' square
- Overall Length 9.5"
- Retainer Type Hog-Ring, 2'' extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2135QXPA-2
- Zoro # G307818787
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2'' square |
Overall Length | 9.5" |
Details
Air Inlet | 1/4 in. |
Free Speed | 11000 RPM |
Retainer Type | Hog-Ring, 2'' extension |
Actuation | Trigger |
Series | 2135QXPA |
Drive Type | 1/2 in. |
Blows Per Minute (bpm) | 1250 |
Torque Range (Nm) | -1490 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- KLEIN TOOLS Combination Wrench Set, 12-Piece (68404)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1813945)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- INGERSOLL-RAND Air Impact Wrench 3/4 (2922P1)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- INGERSOLL-RAND 38 Quiet Impactool (IRT2115QTIMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- Ingersoll-Rand Air Impact Wrenches