Ingersoll-Rand

11 Piece Tamper Proof Torx Plus Bit Socket Set


original price: $49.99
10% off
new price: $44.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Bit Socket Set

Description

Ingersoll Rand® tamper-proof Torx Plus bit sockets feature 5 lobe Torx Plus bit sockets that work on 5 Lobe Tamper Proof Plus fasteners mainly used in automotive applications. They use a 2-piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility and also economizes tool box space. Note: Tamper Torx Plus bit socket are a 5 lobe design and differ from the standard Tamper Torx 6 lobe bit sockets. Torx is a registered trademark of Acument Intellectual Properties LLC • CONTENTS: 11pc Tamper Proof Torx Bit Sockets in sizes 1/4 Inch Drive - 10IPR, 15IPR, 20IPR, 25IPR, 27IPR, 30IPR; 3/8 Inch Drive - 40IPR, 45IPR, 47IPR, 50IPR, 55IPR; Thermoform Organization Tray • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Mirror Polished Chrome Plated Finish for Socket • MATERIAL: Chrome Vanadium Steel with Mirror-Polish Finish on SocketS-2 Alloy Material with Zinc Phosphate Finish for Bit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.